
Fixed Rod End, SS, Black Oxide
Mfr # ZEBM5X40-BLACK
Zoro # G610723952
product price: $11.39
/eaKey Features
Type
Fixed Rod End
Thread Size
M5-0.8
Shank Thread Length
26 mm
Shank Thread Size
M5-0.8
Rod End Type
Spherical Rod End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZEBM5X40-BLACK
Zoro #
G610723952
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M5-0.8
Shank Thread Length
26 mm
Shank Thread Size
M5-0.8
Head Outside Diameter
12 mm
Head Width
6 mm
Overall Length
46 mm
Ball Diameter
5 mm
Bore Diameter
5 mm
Eye Thickness
6 mm
Screw Size
5 mm
Hole Center-to-End Length
40 mm
Thread Length
26 mm
Eye Outside Diameter
12 mm
Shank Length
34 mm
Shank Diameter
5 mm
Eye Inside Diameter
5 mm
Description
Fixed Rod End, Eye Inside Diameter 5 mm, Eye Outside Diameter 12 mm, Eye Thickness 6 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 40 mm, RoHS Compliant Yes, Shank Diameter 5 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 26 mm, Thread Pitch 0.8 mm, Thread Size M5-0.8, Shank Length 34 mm, Externally Threaded, Shoulder Style Without Shoulder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.