Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, SS, Black Oxide

  • Mfr # ZEBM6X40-BLACK

  • Zoro # G810723967


product price: $12.89
/ea

Key Features

Type
Fixed Rod End
Thread Size
M6-1.00
Head Outside Diameter
14 mm
Ball Diameter
6 mm
Shank Thread Size
M6-1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM6X40-BLACK
Zoro #
G810723967
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Head Outside Diameter
14 mm
Ball Diameter
6 mm
Shank Thread Size
M6-1.0
Shank Thread Length
26 mm
Head Width
7 mm
Overall Length
47 mm
Bore Diameter
6 mm
Hole Center-to-End Length
40 mm
Shank Length
33 mm
Shank Diameter
6 mm
Eye Inside Diameter
6 mm
Eye Thickness
7 mm
Thread Length
26 mm
Eye Outside Diameter
14 mm
Screw Size
6 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
Rod End Type
Spherical Rod End
Resistance Properties
Chemical Resistant, Corrosion Resistant
System of Measurement
Metric
Housing Material
Stainless Steel
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
Housing Material Grade
18-8
Material Grade/Class
304
Thread Direction
Right Hand
Pack Size
Small Pack
Shoulder Style
Without Shoulder
Material
Stainless Steel
Material Quality Standards
ASTM A582
Thread Type
Metric Coarse
REACH Compliant
Yes
Manufacturer Location
Made in USA*
Thread Style
Fully Threaded
Thread Pitch
1 mm
Finish
Black Oxide
Shank Type
Externally Threaded
RoHS Compliant
Yes

Description

Fixed Rod End, Eye Inside Diameter 6 mm, Eye Outside Diameter 14 mm, Eye Thickness 7 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 40 mm, RoHS Compliant Yes, Shank Diameter 6 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 26 mm, Thread Pitch 1 mm, Thread Size M6-1.00, Shank Length 33 mm, Externally Threaded, Shoulder Style Without Shoulder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.