Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, SS, Black Oxide

  • Mfr # ZEBM8X45-BLACK

  • Zoro # G010724009


product price: $15.39
/ea

Key Features

Type
Fixed Rod End
Thread Size
M8-1.25
Housing Material
Stainless Steel
System of Measurement
Metric
Shank Thread Size
M8-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZEBM8X45-BLACK
Zoro #
G010724009
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Shank Thread Size
M8-1.25
Head Outside Diameter
18 mm
Ball Diameter
8 mm
Shank Thread Length
29 mm
Head Width
9 mm
Overall Length
54 mm
Bore Diameter
8 mm
Screw Size
8 mm
Thread Length
29 mm
Eye Inside Diameter
8 mm
Eye Thickness
9 mm
Shank Length
36 mm
Shank Diameter
8 mm
Hole Center-to-End Length
45 mm
Eye Outside Diameter
18 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
Housing Material
Stainless Steel
System of Measurement
Metric
Rod End Type
Spherical Rod End
Resistance Properties
Chemical Resistant, Corrosion Resistant
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
Housing Material Grade
18-8
Thread Direction
Right Hand
Material
Stainless Steel
Manufacturer Location
Made in USA*
Thread Style
Fully Threaded
RoHS Compliant
Yes
Shoulder Style
Without Shoulder
Pack Size
Small Pack
REACH Compliant
Yes
Material Grade/Class
304
Thread Type
Metric Coarse
Material Quality Standards
ASTM A582
Shank Type
Externally Threaded
Finish
Black Oxide
Thread Pitch
1.25 mm

Description

Fixed Rod End, Eye Inside Diameter 8 mm, Eye Outside Diameter 18 mm, Eye Thickness 9 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 45 mm, RoHS Compliant Yes, Shank Diameter 8 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 29 mm, Thread Pitch 1.25 mm, Thread Size M8-1.25, Shank Length 36 mm, Externally Threaded, Shoulder Style Without Shoulder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.