Fixed Rod End, Stainless Steel, Black Oxide, M16-2.00 Thrd Sz, 53 mm Thrd Lg

  • Mfr # ZEBM16X80-BLACK

  • Zoro # G910881543


product price: $57.39
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
304
Finish
Black Oxide
Eye Inside Diameter
16 mm
Eye Thickness
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM16X80-BLACK
Zoro #
G910881543
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
16 mm
Eye Thickness
17 mm
Eye Outside Diameter
32 mm
Hole Center-to-End Length
80 mm
Thread Length
53 mm
Thread Size
M16-2.00
Head Width
17 mm
Head Outside Diameter
32 mm
Overall Length
96 mm
Ball Diameter
16 mm
Bore Diameter
16 mm
Shank Thread Size
M16-2.0
Shank Thread Length
53 mm
Screw Size
16 mm
Shank Diameter
16 mm
Shank Length
64 mm

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
304
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Shank Thread Gender
Male
System of Measurement
Metric
Rod End Type
Spherical Rod End
Thread Direction
Right Hand
Type
Fixed Rod End
Resistance Properties
Chemical Resistant, Corrosion Resistant
Shank Thread Direction
Right Hand
Housing Material
Stainless Steel
Housing Material Grade
18-8
Manufacturer Location
Made in USA*
Thread Pitch
2 mm
RoHS Compliant
Yes
Shoulder Style
Without Shoulder
REACH Compliant
Yes
Material Quality Standards
ASTM A582
Pack Size
Small Pack
Thread Type
Metric Coarse

Description

Fixed Rod End, Eye Inside Diameter 16 mm, Eye Outside Diameter 32 mm, Eye Thickness 17 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 80 mm, RoHS Compliant Yes, Shank Diameter 16 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 53 mm, Thread Pitch 2 mm, Thread Size M16-2.00, Shank Length 64 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.