Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, Stainless Steel, Plain, M20-2.50 Thrd Sz, 98 mm Thrd Lg

  • Mfr # ZEBM20X130-316

  • Zoro # G110880988


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
Eye Inside Diameter
18 mm
Eye Thickness
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM20X130-316
Zoro #
G110880988
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
18 mm
Eye Thickness
22 mm
Eye Outside Diameter
40 mm
Hole Center-to-End Length
130 mm
Thread Length
98 mm
Thread Size
M20-2.50
Head Outside Diameter
40 mm
Shank Thread Length
98 mm
Shank Thread Size
M20-2.5
Head Width
22 mm
Overall Length
150 mm
Ball Diameter
18 mm
Bore Diameter
18 mm
Shank Diameter
20 mm
Screw Size
20 mm
Shank Length
110 mm

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Type
Fixed Rod End
System of Measurement
Metric
Rod End Type
Spherical Rod End
Shank Thread Gender
Male
For Environment
Food and Beverage
Shank Thread Direction
Right Hand
Thread Direction
Right Hand
Resistance Properties
Chemical Resistant, Corrosion Resistant
Housing Material
Stainless Steel
Application
Commercial Kitchen, Food Processing
Housing Material Grade
316
Pack Size
Small Pack
Thread Type
Metric Coarse
Material Quality Standards
ASTM A276
Thread Pitch
2.5 mm
REACH Compliant
Yes
RoHS Compliant
Yes
Manufacturer Location
Made in USA*
Shoulder Style
Without Shoulder

Description

Fixed Rod End, Eye Inside Diameter 18 mm, Eye Outside Diameter 40 mm, Eye Thickness 22 mm, Plain, Stainless Steel, Material Grade/Class 316, Material Quality Standards ASTM A276, REACH Compliant Yes, Hole Center-to-End Length 130 mm, RoHS Compliant Yes, Shank Diameter 20 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 98 mm, Thread Pitch 2.5 mm, Thread Size M20-2.50, Shank Length 110 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.