Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, Stainless Steel, Plain

  • Mfr # ZEBM6X80-LH

  • Zoro # G510723861


product price: $19.89
/ea

Key Features

Type
Fixed Rod End
Thread Size
M6-1.00
Housing Material
Stainless Steel
Rod End Type
Spherical Rod End
Resistance Properties
Chemical Resistant, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM6X80-LH
Zoro #
G510723861
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Shank Thread Length
66 mm
Overall Length
87 mm
Ball Diameter
6 mm
Shank Thread Size
M6-1.0
Head Width
7 mm
Head Outside Diameter
14 mm
Bore Diameter
6 mm
Eye Inside Diameter
6 mm
Thread Length
66 mm
Shank Length
73 mm
Eye Outside Diameter
14 mm
Hole Center-to-End Length
80 mm
Screw Size
6 mm
Eye Thickness
7 mm
Shank Diameter
6 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
Housing Material
Stainless Steel
Rod End Type
Spherical Rod End
Resistance Properties
Chemical Resistant, Corrosion Resistant
Standards
DFARS, RoHS Compliant
Shank Thread Direction
Left Hand
System of Measurement
Metric
Shank Thread Gender
Male
Housing Material Grade
18-8
REACH Compliant
Yes
Material Quality Standards
ASTM A582
RoHS Compliant
Yes
Thread Style
Fully Threaded
Manufacturer Location
Made in USA*
Thread Direction
Left Hand
Material
Stainless Steel
Pack Size
Small Pack
Shank Type
Externally Threaded
Material Grade/Class
304
Shoulder Style
Without Shoulder
Finish
Plain
Thread Type
Metric Coarse
Thread Pitch
1 mm

Description

Fixed Rod End, Eye Inside Diameter 6 mm, Eye Outside Diameter 14 mm, Eye Thickness 7 mm, Plain, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 80 mm, RoHS Compliant Yes, Shank Diameter 6 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Left Hand, Thread Length 66 mm, Thread Pitch 1 mm, Thread Size M6-1.00, Shank Length 73 mm, Externally Threaded, Shoulder Style Without Shoulder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.