Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, Stainless Steel, Plain

  • Mfr # ZEBM8X40-LH

  • Zoro # G310723979


product price: $15.69
/ea

Key Features

Type
Fixed Rod End
Thread Size
M8-1.25
Housing Material
Stainless Steel
Shank Thread Length
24 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM8X40-LH
Zoro #
G310723979
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Shank Thread Length
24 mm
Head Width
9 mm
Shank Thread Size
M8-1.25
Ball Diameter
8 mm
Overall Length
49 mm
Head Outside Diameter
18 mm
Bore Diameter
8 mm
Screw Size
8 mm
Hole Center-to-End Length
40 mm
Thread Length
24 mm
Eye Inside Diameter
8 mm
Eye Thickness
9 mm
Eye Outside Diameter
18 mm
Shank Length
31 mm
Shank Diameter
8 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
Housing Material
Stainless Steel
System of Measurement
Metric
Rod End Type
Spherical Rod End
Shank Thread Direction
Left Hand
Resistance Properties
Chemical Resistant, Corrosion Resistant
Standards
DFARS, RoHS Compliant
Shank Thread Gender
Male
Housing Material Grade
18-8
RoHS Compliant
Yes
Thread Type
Metric Coarse
Finish
Plain
Material
Stainless Steel
Thread Pitch
1.25 mm
Material Grade/Class
304
Shoulder Style
Without Shoulder
Thread Style
Fully Threaded
Pack Size
Small Pack
Material Quality Standards
ASTM A582
Manufacturer Location
Made in USA*
Shank Type
Externally Threaded
Thread Direction
Left Hand
REACH Compliant
Yes

Description

Fixed Rod End, Eye Inside Diameter 8 mm, Eye Outside Diameter 18 mm, Eye Thickness 9 mm, Plain, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 40 mm, RoHS Compliant Yes, Shank Diameter 8 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Left Hand, Thread Length 24 mm, Thread Pitch 1.25 mm, Thread Size M8-1.25, Shank Length 31 mm, Externally Threaded, Shoulder Style Without Shoulder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.