Fixed Rod End, Steel, Black Oxide, M24-3.00 Thrd Sz, 88 mm Thrd Lg

  • Mfr # ZEBM24X120-STL-BX

  • Zoro # G310881013


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
12L14
Finish
Black Oxide
Eye Inside Diameter
22 mm
Eye Thickness
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM24X120-STL-BX
Zoro #
G310881013
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
22 mm
Eye Thickness
25 mm
Eye Outside Diameter
45 mm
Hole Center-to-End Length
120 mm
Thread Length
88 mm
Thread Size
M24-3.00
Shank Thread Length
88 mm
Ball Diameter
22 mm
Bore Diameter
22 mm
Head Outside Diameter
45 mm
Head Width
25 mm
Shank Thread Size
M24-3.0
Overall Length
142.5 mm
Shank Diameter
24 mm
Screw Size
24 mm
Shank Length
97 1/2 mm

Details

Item
Fixed Rod End
Material
Steel
Material Grade/Class
12L14
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Type
Fixed Rod End
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
System of Measurement
Metric
Thread Direction
Right Hand
Housing Material
Alloy Steel
Rod End Type
Spherical Rod End
Housing Material Grade
12L14
RoHS Compliant
Yes
Shoulder Style
Without Shoulder
REACH Compliant
Yes
Thread Type
Metric Coarse
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Material Quality Standards
ASTM A576
Thread Pitch
3 mm

Description

Fixed Rod End, Eye Inside Diameter 22 mm, Eye Outside Diameter 45 mm, Eye Thickness 25 mm, Black Oxide, Steel, Material Grade/Class 12L14, Material Quality Standards ASTM A576, REACH Compliant Yes, Hole Center-to-End Length 120 mm, RoHS Compliant Yes, Shank Diameter 24 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 88 mm, Thread Pitch 3 mm, Thread Size M24-3.00, Shank Length 97 1/2 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.