Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, Steel, Black Oxide

  • Mfr # ZEBM8X50-ALLOY-BX

  • Zoro # G410724098


product price: $14.29
/ea

Key Features

Type
Fixed Rod End
Thread Size
M8-1.25
Shank Thread Length
34 mm
System of Measurement
Metric
Rod End Type
Spherical Rod End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM8X50-ALLOY-BX
Zoro #
G410724098
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Shank Thread Length
34 mm
Overall Length
59 mm
Head Outside Diameter
18 mm
Shank Thread Size
M8-1.25
Ball Diameter
8 mm
Head Width
9 mm
Bore Diameter
8 mm
Eye Thickness
9 mm
Thread Length
34 mm
Shank Diameter
8 mm
Shank Length
41 mm
Eye Outside Diameter
18 mm
Screw Size
8 mm
Eye Inside Diameter
8 mm
Hole Center-to-End Length
50 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
System of Measurement
Metric
Rod End Type
Spherical Rod End
Housing Material
Alloy Steel
Resistance Properties
Rust Resistant
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
Housing Material Grade
4140
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Shoulder Style
Without Shoulder
Material Quality Standards
ASTM A320
REACH Compliant
Yes
Finish
Black Oxide
Thread Type
Metric Coarse
RoHS Compliant
Yes
Material Grade/Class
4140
Thread Pitch
1.25 mm
Material
Steel
Pack Size
Small Pack

Description

Fixed Rod End, Eye Inside Diameter 8 mm, Eye Outside Diameter 18 mm, Eye Thickness 9 mm, Black Oxide, Steel, Material Grade/Class 4140, Material Quality Standards ASTM A320, REACH Compliant Yes, Hole Center-to-End Length 50 mm, RoHS Compliant Yes, Shank Diameter 8 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 34 mm, Thread Pitch 1.25 mm, Thread Size M8-1.25, Shank Length 41 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.