Ampg

Flat Washer, Fits Bolt Size 1" , 17-4 PH SS Plain Finish


product price: $13.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 17-4 PH SS
  • Finish Plain
  • Outside Diameter 2
  • Minimum Thickness 0.170 in
  • Maximum Thickness 0.190 in
See all product information

Product Information

Dimensions

For Screw Size 1"
Outside Diameter 2
Inside Diameter 1.031 in

Details

Item Flat Washer
Material 17-4 PH SS
Finish Plain
Minimum Thickness 0.170 in
Maximum Thickness 0.190 in
Standards Industry Standard
System of Measurement Inch
Rockwell Hardness C28
Type Component Thick
Application High Strength & Corrosion Resistance
Material Grade/Class 17-4 PH Cond A
Style Component Thick

Description

Flat Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.