Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 1-1/8" , 17-4 PH SS Plain Finish
Mfr # Z9104-174
Zoro # G8766375
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4 PH SS
- Finish Plain
- Outside Diameter 2.25
- Minimum Thickness 0.200 in
- Maximum Thickness 0.220 in
Product Information
- Brand Ampg
- MFR # Z9104-174
- Zoro # G8766375
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1-1/8" |
Outside Diameter | 2.25 |
Inside Diameter | 1.156 in |
Details
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 100 PK (2379)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0075)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 ft, Steel, Grade 2, Zinc Plated Finish (3118)
- HERITAGE Detent Pin, 3/16" x 1-1/2", SS 316, Plain (DTPS6-0187-1500)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Plain Finish (Z9219STL)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish (Z9237)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (Z9098)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 20 PK (61833)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Nylon Plain Finish, 40 PK (16FW002062)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (08197)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0001)
- Ampg General Washers