
Flat Washer, Fits Bolt Size #12 , 316 Stainless Steel Plain Finish (Discontinued)
- Mfr # Z0542-316
- Zoro # G8764920
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z0542-316
Zoro #
G8764920
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.043"-0.057"
Washer Outside Dia.
1/2"
Fits Bolt Sizes
#12
Details
Item
Flat Washer
System of Measurement
Inch
Washer Material Grade
316
Fastener Finish
Plain
Flat Washer Type
Large OD (Fender)
Washer Basic Material
Stainless Steel
Description
Flat Washer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.