Ampg

Flat Washer, Fits Bolt Size #6 , 17-4 PH SS Plain Finish


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 17-4 PH SS
  • Finish Plain
  • Outside Diameter 0.375 in
  • Minimum Thickness 0.068 in
  • Maximum Thickness 0.088 in
See all product information

Product Information

Dimensions

For Screw Size #6
Outside Diameter 0.375 in
Inside Diameter 0.156 in

Details

Item Flat Washer
Material 17-4 PH SS
Finish Plain
Minimum Thickness 0.068 in
Maximum Thickness 0.088 in
Standards Industry Standard
System of Measurement Inch
Type Component Thick
Application High Strength & Corrosion Resistance
Rockwell Hardness C28
Material Grade/Class 17-4 PH Cond A
Style Component Thick

Description

Flat Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.