Shop AMPG
See all product information
Create Account
Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 5 mm Shoulder Lg, 18-8 Stainless Steel
- Mfr # STR601M5X5
- Zoro # G6457915
product price:Â
$
4.19
/ea
Sold in multiples of 3 for
$12.57
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
5g6g
Shoulder Diameter
5 mm
Shoulder Length
5 mm
Drive Size
2.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M5X5
- Zoro #
- G6457915
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Head Type
- Socket
- Drive Type
- Hex
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Material Grade/Class
- 18-8
- Tensile Strength
- 90,000 psi
- Shear Strength
- 45,000 psi
- Precision Screw
- Yes
- Thread Fit
- 5g6g
- Material Quality Standards
- ASTM A582
- Minimum Yield Strength
- 35,000 psi
- Rockwell Hardness
- B83
- Thread Type
- Unthreaded
- Shoulder Screw Type
- Precision Shoulder Screw
- Head Texture
- Knurled
- Dimensional Standards
- ASME/ANSI B18.3.3
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5g6g
- Shoulder Diameter
- 5 mm
- Shoulder Length
- 5 mm
- Drive Size
- 2.5mm
- Head Diameter
- 9mm
- Head Height
- 4mm
- Thread Length
- 4.5mm
- Shoulder Length Tolerance
- Standard (+.25mm/-.0mm)
- Diameter Thread Size
- M4 x 0.7
- Shoulder Diameter Tolerance
- -4.99 to 4.96 mm
- Minimum Thread Length
- 4.5 mm
- Overall Length
- 9.5 mm
- Wire Rope Length
- 9.5 mm
- Length
- 9.5 mm
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Hex, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 5 mm, Shoulder Length Tolerance +0.250/-0.000 mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -4.99 to 4.96 mm, Head Height 4 mm, Head Diameter 9 mm, Dimensional Standards ASME/ANSI B18.3.3, Tensile Strength 90,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.