Zoro Homepage

Spherical Washer, Fits Bolt Size M20 18-8 SS, Unfinished Finish

  • Mfr # Z9533M

  • Zoro # G8767985


product price: $34.29
/ea

Key Features

Material
18-8 SS
Finish
Unfinished
Fits Bolt Sizes
M20
Outside Dia.
36 mm
Male I.D.
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9533M
Zoro #
G8767985
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
M20
Outside Dia.
36 mm
Radius
27 mm
Thickness
6.3mm
Minimum Thickness
6.3 mm
Top Washer Inside Diameter
21mm
Maximum Thickness
6.3 mm
For Screw Size
M20
Top Washer Radius
27 mm
Top Washer Outside Diameter
36mm
Nominal Thickness
6.3mm

Details

Item
Spherical Washer
Material
18-8 SS
Finish
Unfinished
Male I.D.
21 mm
System of Measurement
Metric
Washer Material Grade
303 (A2)
Application
Clamping & Fixturing
Rockwell Hardness
B83
Thickness Tolerance
+/-0.1mm
Dimensional Standards
RoHS Compliant
Material Grade/Class
18-8
Style
Spherical Male
Product Type
Washer
Hardness
83 HRB
FDA Approved
Not FDA Approved
Type
Spherical Washer
Material Quality Standards
ASTM A582
Spherical Washer Type
Male Spherical Washer

Description

Male Spherical Washer, Bottom Washer Inside Diameter Not Applicable, Bottom Washer Outside Diameter Not Applicable, Bottom Washer Radius Not Applicable, Dimensional Standards RoHS Compliant, Finish Plain, For Screw Size M20, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Maximum Thickness 6.3 mm, Minimum Thickness 6.3 mm, Spherical Washer Type Male Spherical Washer, System of Measurement Metric, Top Washer Inside Diameter 21 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.