Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 48 PIN PLUG

  • Mfr # ACC06F2222P003

  • Zoro # G907538757


product price: $70.15
/ea

Key Features

Connector Style
Plug
Endbell Type
Environmental - Cable Clamp
Contact Material
Copper Alloy
Sealing
IP67
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06F2222P003
Zoro #
G907538757
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Connector Style
Plug
Endbell Type
Environmental - Cable Clamp
Contact Material
Copper Alloy
Sealing
IP67
Shielding
Yes
Grommet & Seals Material
Neoprene
Contact Style
Pin
Crimp Wire Gauge
8
Contacts Supplied
Yes
No. of Contacts
4
Connector Type
Circular
Contact Mating Life
500
Mounting Type
Cable
Termination Method
Crimp
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Orientation
Straight
Insert Arrangement
22-22
Operating Voltage DC
1250(J) 700(all others)
Insert Rotation/Keying
Normal
Amperage Rating
13A & 46A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.