
ER 2C 212 SKT RECP
Mfr # 7519021711S
Zoro # G407496687
product price: $16.99
/eaKey Features
No. of Contacts
2
Amperage Rating
13A & 46A
Insert Arrangement
16-11
Insert Material
Neoprene
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7519021711S
Zoro #
G407496687
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
No. of Contacts
2
Amperage Rating
13A & 46A
Insert Arrangement
16-11
Insert Material
Neoprene
Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.