Zoro Homepage

ER 3C 312 PIN RECP BOX

  • Mfr # MS3102C203P

  • Zoro # G707558658


product price: $16.99
/ea

Key Features

Amperage Rating
13A
Operating Voltage DC
1250
Insert Arrangement
20-3
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Contact Size
3#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102C203P
Zoro #
G707558658
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Amperage Rating
13A
Operating Voltage DC
1250
Insert Arrangement
20-3
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Insert Material
Neoprene
No. of Contacts
3
Connector Style
Receptacle
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.