
ER 3C 38 PIN RECP
Mfr # 8006822019P
Zoro # G107558661
product price: $12.95
/eaKey Features
Amperage Rating
13A & 23A
Operating Voltage DC
700
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8006822019P
Zoro #
G107558661
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#8
Details
Amperage Rating
13A & 23A
Operating Voltage DC
700
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Connector Style
Receptacle
No. of Contacts
3
Insert Arrangement
20-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.