Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 54C 5416 SKT RECP BOX

  • Mfr # MS3102E3222S

  • Zoro # G707499852


product price: $53.99
/ea

Key Features

Contact Material
Copper Alloy
Contact Mating Life
100
Specification
MIL-DTL-5015
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E3222S
Zoro #
G707499852
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Contact Material
Copper Alloy
Contact Mating Life
100
Specification
MIL-DTL-5015
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Operating Voltage AC V RMS Max
200
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Shielding
Yes
Shell Material
Aluminum Alloy
Sealing
IP67
Contacts Supplied
Yes
Insert Arrangement
32-22
Contact Style
Pin
Contact Plating
Silver
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Connector Type
Circular
No. of Contacts
54
Insert Material
Neoprene
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.