Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 PIN PLUG

  • Mfr # GTS06F2027PZ

  • Zoro # G507558834


product price: $69.89
/ea

Key Features

Termination Method
Solder
Contact Style
Pin
Contacts Supplied
Yes
Insert Material
Neoprene
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F2027PZ
Zoro #
G507558834
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Termination Method
Solder
Contact Style
Pin
Contacts Supplied
Yes
Insert Material
Neoprene
Connector Style
Plug
Sealing
IP67
Mounting Type
Cable
Service Rating
A
Orientation
Straight
Contact Material
Copper Alloy
Endbell Type
Environmental - Cable Clamp
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Type
Circular
Rotation Angle
325
Contact Plating
Silver
Insert Arrangement
20-27
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Z
No. of Contacts
14
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.