GT 14C 1416 SKT RECP WALL RM

  • Mfr # GTCL0302027SXLC

  • Zoro # G307505816


product price: $25.29
/ea

Key Features

Contact Material
Copper Alloy
Contact Plating
Silver
Connector Style
Receptacle
Contact Style
Socket
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL0302027SXLC
Zoro #
G307505816
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Contact Material
Copper Alloy
Contact Plating
Silver
Connector Style
Receptacle
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Crimp
Mounting Type
Wall - Rear Mount
Insert Arrangement
20-27
Endbell Type
None
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Insert Rotation/Keying
X
Shell Color
Olive Drab
Orientation
Straight
Amperage Rating
13A
No. of Contacts
14
Contacts Supplied
No
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Rotation Angle
110
Grommet & Seals Material
Neoprene
Connector Type
Circular
Shielding
Yes
Contact Mating Life
500
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.