
GTC06AF2821SZ025LC
Mfr # 132106504
Zoro # G207688718
product price: $76.69
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
500
Contact Size
37#16
Insert Arrangement
28-21
Mounting Type
Cable
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
132106504
Zoro #
G207688718
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#16
Details
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-21
Mounting Type
Cable
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage DC
700
Amperage Rating
13A
No. of Contacts
37
Contact Style
Pin/Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.