Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Plug, 13 A, 600V AC, 4 Pole, Screw Terminals Wire Connection Type

  • Mfr # PT05A84S

  • Zoro # G507164035


product price: $14.15
/ea

Key Features

Current Rating
13 A
Voltage Rating
600V AC
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A84S
Zoro #
G507164035
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Item
Pin & Sleeve Plug
Current Rating
13 A
Voltage Rating
600V AC
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Cap Type
No Cap or Cover
Standards
MIL-DTL-26482
Mounting Type
Cable
No. of Contacts
4
Contact Mating Life
500
Connector Type
Circular
Contact Plating
Gold
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Insert Arrangement
45142
Sealing
Unsealed
Specification
MIL-DTL-26482
Operating Voltage AC V RMS Max
600
Shielding
Yes
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Material
Copper Alloy
Service Rating
I
Operating Voltage DC
850
Contact Style
Socket
Insert Material
Neoprene
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.