
Pin & Sleeve Plug, 13 A, 600V AC, 4 Pole, Screw Terminals Wire Connection Type
Mfr # PT05A84SW
Zoro # G007163996
product price: $16.35
/eaKey Features
Current Rating
13 A
Voltage Rating
600V AC
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT05A84SW
Zoro #
G007163996
UPC #
-
Country of Origin
United States
Details
Item
Pin & Sleeve Plug
Current Rating
13 A
Voltage Rating
600V AC
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Cap Type
No Cap or Cover
Standards
MIL-DTL-26482
Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.