Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 4C 420 SKT RECP

  • Mfr # PT04A84SW

  • Zoro # G107516296


product price: $11.39
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
W
Rotation Angle
45
Specification
MIL-DTL-26482
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A84SW
Zoro #
G107516296
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
W
Rotation Angle
45
Specification
MIL-DTL-26482
No. of Contacts
4
Contact Plating
Gold
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Amperage Rating
13A
Insert Arrangement
45142
Operating Voltage DC
850
Sealing
Unsealed
Shielding
Yes
Connector Type
Circular
Mounting Type
Cable
Service Rating
I
Contact Mating Life
500
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Style
Socket
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.