Digital Clamp Meter, Backlit, 800 A, 2.0 in (51 mm) Jaw Capacity, CAT III 600V Safety Rating

  • Mfr # ACDC-100 TRMS

  • Zoro # G2802457


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
800
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACDC-100 TRMS
Zoro #
G2802457
UPC #
095969780780
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AAA

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
800
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
40
Jaw Capacity
2.0 in (51 mm)
Safety Rating
CAT III 600V
Display
Backlit
Jaw Opening
2 in
Max. DC Amps
1,000
Max. AC Volts
600 V
Calibration Frequency
40 to 100 Hz
Auto Power Off
Yes
Counts
4,000
Battery Type
AAA
Auto Ranging
Yes
Data Hold
Yes
Special Features
Continuity Beeper Quickly Identifies Shorts and Opens, Max Capture Function Measures Inrush Current (30 Ms Response), Relative Zero Mode Displays the Difference Between the Actual Reading and A Stored Reference Value and May be used with Any Function or Range, Rubber Over-Molded Case Absorbs Shock and Provides Built-In Probe Storage, True-RMS
Operating Temp.
32 Degrees to 104 Degrees F
AC Current Accuracy
+/-2.0% + 5 Digits
Includes
ACDC-100 TRMS, Deluxe Carrying Case, Test Leads
AC Response
TRMS
Diode Test
Yes
Capacitance
3,000
Audible Continuity
Yes
Peak Hold
Yes
Data Logging
Yes
Frequency Counter
40 to 100 Hz (AC Current); 50 to 500 Hz (AC Voltage)
Capacitance Measurement Accuracy
3.5% + 6d
Calibration Certificate Included
No
Bluetooth Compatible
No
Maximum Frequency Measurement
100 Hz
Minimum Capacitance Measurement
500 nF
Basic AC Voltage Accuracy
1.0% + 4d
Maximum AC Current Measurement
800 A
Maximum AC Voltage Measurement
600 V
Thermal Imaging
No
Minimum AC Voltage Measurement
400 V
Jaw Style
Clamp-Jaw
Basic DC Voltage Accuracy
0.3% + 3d
Maximum DC Current Measurement
1,000 A
Maximum Capacitance Measurement
3,000 uF
Instrument Counts
4,000
AC Response Calculation
TRMS
Minimum DC Current Measurement
400 A
Display Type
Backlit
Dustproof
No
Maximum DC Voltage Measurement
600 V
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Inrush AC Current, Resistance
Battery Access
Yes
Batteries Included
Yes
Basic AC Current Accuracy
1.5% + 5d 1
Minimum Resistance Measurement
400 ohm
Maximum Resistance Measurement
40 megaohm
Removable Screen
No
Minimum DC Voltage Measurement
400 mV
Intrinsically Safe
No
Minimum AC Current Measurement
400 A
Basic DC Current Accuracy
1.5% + 4d
Waterproof
No
Resistance Measurement Accuracy
0.6% + 4d
Current Leakage Testing
No

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 800 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Inrush Current, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.