Zoro Homepage

Digital Clamp Meter, LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity

  • Mfr # AMP-330

  • Zoro # G9486477


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
1,000
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
60,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMP-330
Zoro #
G9486477
UPC #
095969770897
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Max. Conductor Size
2.00 in (51.0mm)
Battery Size
AAA
Maximum Conductor Size
2.00 in (51.0mm)

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.