Zoro Homepage

21W 84 LED Task Lamp on Articulating Arm with Table Clamp

  • Mfr # LMP-84

  • Zoro # G216323266


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMP-84
Zoro #
G216323266
UPC #
-
Country of Origin
China

Description

21W 84 LED Task Lamp on Articulating Arm with Table Clamp. This LED lamp is built for multitask: Integrated 21W high quality LED, exclusively built for multi-screen professionals, light up your monitor/desk evenly and softly without ghost, glare or flickers. It has a cool stylish design, which will be an additional decoration for your living room, workbench, and workplace. Easily adjust the brightness level to enjoy the perfect lighting combination! It can be easily clamped on your desk or table and helps save space. Sturdy metal arm raises the lamp head up to 30" to meet any lighting needs while being easy to maneuver and hold its position. Specifications: Light Source 84 SMD Surface Mounted Diode LED Lamp Head Dimension 22.75"L X 3.375"W X 1.75" D Arm Length 2x15.75" Arm Adjust Degrees 360° Max Distance From Light Source to Surface 29.125" Dimmable Yes Power Source Plug in Wall Outlet Voltage AC 110-120V 60Hz Clamp Distance 0.25" - 2.45" Wattage 21W Lumens 1100lm Color Temperature 6000-7000k Weight 4.9LB Package Dimension 29.33"L x 4.72"W x 10.24"H Color White Quick Installation Guide/Product Manual Included Certifications CE, ROHS


  • Add bright LED illumination at home, in the office or in the shop with this versatile 21W - 84 LED task lamp â€" the perfect product when additional lighting is needed
  • This large task lamp measures 23â€L X 3.375†W X 1.75†H
  • The all-metal articulating arm with 3 points of adjustment including a rotating head allows for perfect positioning of the dimmable light for any task
  • The articulating arm includes two 15.75†long arms that raise to a 30†total height - perfect for adjusting to all types of lighting needs
  • Control buttons on the lamp include one for on/off and two to increase or decrease brightness of the lamp
  • This task lamp comes with a sturdy table clamp that can be attached to surfaces from 0.25†to 2.45†high
  • Includes an attached 120V power cord that plugs into any regular outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.