Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5X-90X Digital Zoom Stereo Microscope w 4-Zone 144-LED Light, 5MP USB Camera

  • Mfr # SM-1TSZ-144A-5M

  • Zoro # G904418106


product price: $1,151.99
/ea
Free Shipping & Returns

Key Features

Width
13
Height
15
Length
17
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Eyepiece Lens
10X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1TSZ-144A-5M
Zoro #
G904418106
UPC #
608729743941
Country of Origin
China

Dimensions

Width
13
Height
15
Length
17

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
0.7-4.5X
Light Source
LED
Magnification Range
3.5X-90X
Head Type
Trinocular
Power Supply
110V, Wide Band
Megapixels
5MP

Description

This trinocular stereo microscope comes with a 144-LED 4-light-zone ring light & a 5MP USB digital camera. The microscope has a super widefield optical system that provides a large zoom magnification power (26:1) & a large working distance (8", 200mm). The trinocular port uses the third port for camera capabilities, or a third party to view as well, giving you the remaining two ports to view your specimen. The 144-LED ring light is lighting-direction changeable & lighting-intensity adjustable, providing cool, even & bright LED illumination. It features a separate control box allowing you to turn on/off each portion of the 4 light zones individually as well as changing the lighting direction so you may obtain the best images for your stereo microscope.


The digital camera captures still images & video, & allows you to view a live stream on your PC. with software available for Windows, Mac, & Linux, it's a multi-platform imaging solution. The included Windows software offers image-development & measurement tools, as well as advanced compositing features such as image-stitching & extended-depth-of-focus. Independent preview & capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac & Linux, there is a lite version with limited processing features. This microscopy system is an ideal instrument for manufacturing engineers, lab technicians, gemologists, circuit board inspectors, & anyone in electronic & semiconductor industries. It is also the right microscope for biological laboratory applications that require low heat release.


Packing List:


  • One Trinocular Stereo Zoom Head

  • One Pair of Super Widefield 10X Eyepieces

  • One 0.5X Barlow Lens

  • One 2.0X Barlow Lens

  • One 144-LED Ring Illuminator with 4 Light Zones

  • One Pillar Table Stand

  • One Focusing Rack

  • One Round Plastic Plate

  • One Pair of Eye-Guards

  • One Pair of Clips

  • One Dust Cover

  • User's Manual Download

  • One 5MP USB 2 Digital Camera with 0.5X Reduction Lens

  • One 6' (1.8m) USB Cable

  • One CD with Camera Software & Driver

  • Two Adapter Sleeves (23.2mm-30mm & 23.2mm-30.5mm)

  • Package Dimension: 17" x 14" x 14.5"

  • Shipping Weight: 20-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.