ZM-1 Ultimate Circuit Board Zoom Trinocular Stereo Microscope 2X-225X on Large Pillar Stand w/3MP U

  • Mfr # ZM-1TW3-FOD-3M3
  • Zoro # G316379095
product price: 
$
1,822.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZM-1TW3-FOD-3M3
Zoro #
G316379095
UPC #
-
Country of Origin
China

Description

ZM-1 Series Ultimate Circuit Board Zoom Trinocular Stereo Microscope 2X-225X Magnification on Large Pillar Stand with 3MP USB 3.0 C-mount Camera and Fiber-Optic Dual-Gooseneck Light. The ZM-1T brings together high-resolution stereo optics and a modern design. The ZM series shows improvements in resolution, contrast, and distortion compared to our staple SM series. This trinocular model has an additional port for mounting a camera, so you can record videos or photos without replacing an eyepiece. The table stand provides a solid and fundamental support system that won't take up a lot of space. This model is especially popular in laboratories and workshops due to its ease-of-use and reliability. Optics The advanced optical system in the ZM series microscope produces higher resolutions throughout its zoom range, with stunning contrast and color accuracy. The 0.67X-4.5X objective lenses offer excellent focus depth and a large working distance, with symmetrical zoom knobs to easily move through magnifications. 10X and 25X eyepieces are included, as well as 0.3X and 2X Barlow lenses to provide an expanded magnification range from 2X-225X, with high-eyepoint optics to accommodate glasses or goggles. Ocular Adjustment Dual ocular diopters can be adjusted to maintain a consistent focus, greatly improving productivity. Sliding interpupillary adjusters ensure that each user can properly align the eyepieces for comfortable viewing. Trinocular Port The switched trinocular photo port provides a dedicated mount for a camera. When the photo port is switched open, all light from the left objective is diverted to the port to provide maximum brightness for the camera to guarantee the best quality images. Pillar Stand with Large Base The pillar-style stand provides fundamental support and functionality for use with this stereo microscope. The large base creates a stable foundation and work surface, with a reversible black/white centered plate which can offer contrast to light or dark specimens. The focusing block is mounted to a column, allowing the block to rotate and slide for flexible positioning. The blocks large focusing knobs provide excellent grip for easy control and are tension-adjustable. Digital Imaging Monitor and capture photos and videos with the included 3.0MP USB 3.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and record photos or videos on your computer. This ability to view microscopic image


  • 2X-225X extended zoom magnification using high-resolution Greenough stereoscopic objective lenses with 10X and 25X eyepieces, and 0.3X and 2X Barlow lenses.
  • High-resolution ZM series optics provide improved sharpness with lower distortion
  • The pillar-style stand provides fundamental support and functionality with a large base for stability and an ample working surface
  • Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
  • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
  • A trinocular photo-port provides a dedicated mount for adding a camera.
  • This microscope is ideal for laboratories, repair shops, and engravers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.