ZM-1 Ultimate Widefield Zoom Trinocular Stereo Microscope 2X-45X on Pillar Stand w/80-LED Ring Ligh
- Mfr # ZM-1T3-80S
- Zoro # G016379098
Specifications
Product Information
- MFR #
- ZM-1T3-80S
- Zoro #
- G016379098
- UPC #
- -
- Country of Origin
- China
Description
ZM-1 Series Ultimate Widefield Zoom Trinocular Stereo Microscope 2X-45X Magnification on Pillar Stand with 80-LED Ring Light. This ultimate trinocular stereo microscopy system comes with extremely super widefield optics and contemporary design. It includes a trinocular 2X-45X stereo zoom microscope and a 80-LED ring light. With 30mm extremely super widefield, high-eyepoint 10X eyepieces, the microscope offers crystal clear sharp images, large zoom magnification range and large working distance. Its trinocular port enables to add photo or video capability. The fiber optic ring illuminator provides bright, even and cool illumination. This system is a perfect microscopy unit for industrial and/or biological laboratory applications. It is an ideal instrument for researchers, gemologists, manufacturing engineers, and anyone in semiconductor and electronic industries. Features: A great ultimate trinocular inspection microscopy system with 80-LED ring light Trinocular port for photo or video attachment 2-45X zoom magnification range 22mm extremely super widefield eyepieces Trinocular head with 45 degree inclined eye tubes Super high resolution with great flatness and contrast Extremely sharp and clear images 30mm SUPER widefield high-eyepoint eyepieces with 22mm field of view Sharp stereo erect images over a wide field of view Crystal clear original true color microscope images Dual eye tubes with adjustable diopter 4" 100mm large working distance Super large alloy stand with stain resistant enamel finish Accurate alignment ensuring a fatigue-free long hour viewing Full optical glass elements Precise ground glass lenses Full metal chrome-plated mechanical components Adjustable interpupillary distance 80-LED variable-intensity illuminator Rubber eye guards included Manufactured under restrict ISO 9001 quality control system for microscope Specifications: Head: 360 degree rotatable 45 degree inclined trinocular Eyepiece: 30mm super widefield high-eyepoint WH10X/22MM Barlow Lens: 0.3X ultimate widefield Zoom Range: 0.67X-4.5X Diopter Adjustment: +/- 5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Working Distance: 4" 100mm Field of View: 1-3/8" 35mm Stand: 12.5"x10"x0.75" 320x260x20mm solid cast steel base Power Supply: 90V -230V Accessories: paired eye-caps Packing List: One Trinocular Stereo Zoom Head One Pair of Super Widefield High-Eyepoint WF10X/22 One 0.3X Barlow Lens One Super Large Pillar Stand One Focusing Rack One Pair of Eye
- 2X-45X Ultimate widefield zoom optical system offering sharp stereo images
- Large magnification zoom rang, large working distance and large field view
- Trinocular port for adding photo or videl capability
- Extra large pillar stand with solid base plate
- Powerful 80-LED ring light providing shadow free illumination
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.