1-in. Cast Aluminum Self-Priming Electric w/ 1/3 HP 1PH ODP

  • Mfr # 2851-96

  • Zoro # G113323987


product price:  $644.69
/ea
Free Shipping & Returns

Key Features

Seal Material
Buna-N
Length
17.6 in
Housing Material
Aluminum
Height
9.8 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2851-96
Zoro #
G113323987
UPC #
726846503252
Country of Origin
United States

Dimensions

Length
17.6 in
Height
9.8 in
Width
6 in

Details

Seal Material
Buna-N
Housing Material
Aluminum

Description

AMT Model 2851-96 is designed for liquid transfer and general dewatering such as: emergency water supply, storm drains, pool/spa tub drainage and select chemical transfer up to 1.6 specific gravity that are compatible with all pump components.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.