Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25-in. Cast Iron Self-Priming Electric w/ 1HP 1PH ODP

  • Mfr # 2855-95

  • Zoro # G113323857


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
115/230V
Seal Material
Buna-N
Length
18.3 in
Height
7.2 in
Width
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2855-95
Zoro #
G113323857
UPC #
726846500411
Country of Origin
United States

Dimensions

Length
18.3 in
Height
7.2 in
Width
6.8 in
Size
1.25 in

Details

Voltage - Pumps
115/230V
Seal Material
Buna-N
Housing Material
Cast Iron

Description

The AMT Self-Priming Cast Iron Centrifugal pumps are designed for dirty water, boosting, washdown, liquid transfer and dewatering applications. Dual volute design reduces radial load on motor. The centerline discharge feature is specifically designed to prevent vapor binding and makes for convenient piping connections. All models are fitted with self-cleaning, semi-open impeller. Pumps are designed to handle liquids with solids content or dissolved solids and debris. The units will selfprime to 20 feet. Mounting base features 7/16 mounting holes, which are 6 OC on center. Built-in carrying handle offers portability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.