1.25-in. x 0.75-in. Stainless Electric Straight w/ 3/4 HP 1PH TEFC

  • Mfr # 5471-98

  • Zoro # G213324006


product price:  $824.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
115/230V
Width
10.2 in
Length
13.7 in
Seal Material
Viton
Inlet/Outlet Size
1.25 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5471-98
Zoro #
G213324006
UPC #
726846506369
Country of Origin
United States

Dimensions

Width
10.2 in
Length
13.7 in
Inlet/Outlet Size
1.25 in x 3/4 in
Height
7.8 in

Details

Voltage - Pumps
115/230V
Seal Material
Viton
Housing Material
Stainless Steel

Description

AMT Stainless Steel Solids Handling End Suction Centrifugal pumps are designed for continuous duty high flow and high pressure applications including: chemical processing, liquid transfer, pressure boosting, circulating, dirty water. Constructed of rugged deep drawn stainless steel for durability and corrosion resistance. Investment cast stainless steel closed impeller for enhanced performance, and handles a maximum of 1/8 diameter solids. All models include Viton Type 21 mechanical seals and O-rings which offer a broad range of chemical compatibility. Cast iron motor adapter provides a positive and rigid mounting to motor. Pumps include Totally Enclosed Fan Cooled TEFC motors or Open Drip Proof ODP motors by special quote. Pumps are not self-priming and require flooded suction.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.