
1.25-in. x 1-in. Cast Iron Electric Straight w/ 1.5HP 3PH TEFC
Mfr # 369B-95
Zoro # G613323890
product price:Â $718.99
/ea
Free Shipping & Returns
Key Features
Voltage - Pumps
230/460V
Length
14.1 in
Width
8.8 in
Inlet/Outlet Size
1.25 in x 1 in
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
369B-95
Zoro #
G613323890
UPC #
726846507090
Country of Origin
United States
Dimensions
Length
14.1 in
Width
8.8 in
Inlet/Outlet Size
1.25 in x 1 in
Height
7.2 in
Details
Voltage - Pumps
230/460V
Seal Material
Buna-N
Housing Material
Cast Iron
Description
AMT Solids Handling Centrifugal pumps are designed for continuous-duty low pressure OEM, Industrial/Commercial and general service applications including circulation, chemical processing, dirty water and liquid transfer. These durable and compact pumps are available in a variety of construction and seal materials to meet your specification. Pull-from-rear design for easy service without disturbing any piping. Selfcleaning impeller prevents clogging and handles solids of 1/8 diameter. Pumps are designed to handle liquids with solids content or dissolved solids and debris. Pumps are close coupled to Totally Enclosed Fan Cooled TEFC motors. Pumps are not self-priming and require flooded suction.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.