1.25-in. x 1-in. Cast Iron Electric Straight w/ 1HP 3PH TEFC

  • Mfr # 369F-95

  • Zoro # G013323940


product price: $508.20
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
230/460V
Width
8.8 in
Inlet/Outlet Size
1.25 in x 1 in
Length
12.4 in
Height
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369F-95
Zoro #
G013323940
UPC #
726846507779
Country of Origin
United States

Dimensions

Width
8.8 in
Inlet/Outlet Size
1.25 in x 1 in
Length
12.4 in
Height
7.2 in

Details

Voltage - Pumps
230/460V
Housing Material
Cast Iron
Seal Material
Buna-N

Description

AMT Solids Handling Centrifugal pumps are designed for continuous-duty low pressure OEM, Industrial/Commercial and general service applications including circulation, chemical processing, dirty water and liquid transfer. These durable and compact pumps are available in a variety of construction and seal materials to meet your specification. Pull-from-rear design for easy service without disturbing any piping. Selfcleaning impeller prevents clogging and handles solids of 1/8 diameter. Pumps are designed to handle liquids with solids content or dissolved solids and debris. Pumps are close coupled to Totally Enclosed Fan Cooled TEFC motors. Pumps are not self-priming and require flooded suction.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.