1.25-in. x 1-in. Cast Iron Electric Straight w/ 3/4 HP 3PH TEFC

  • Mfr # 489D-95

  • Zoro # G913323842


product price:  $668.25
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
230/460V
Inlet/Outlet Size
1.25 in x1 in
Housing Material
Cast Iron
Width
10 in
Height
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489D-95
Zoro #
G913323842
UPC #
726846507328
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1.25 in x1 in
Width
10 in
Height
8.6 in
Length
14.7 in

Details

Voltage - Pumps
230/460V
Housing Material
Cast Iron
Seal Material
Buna-N

Description

AMT High Head End Suction Centrifugal pumps are designed for continuous-duty OEM, Industrial/Commercial and processing applications including circulation, chemical processing, liquid transfer, and pressure boosting. These heavy duty high pressure pumps are available in a variety of construction and seal materials to meet your specification. Pull-from-rear design for easy servicing without disturbing any piping. Closed impeller maximizes performance. Pumps are close coupled to Totally Enclosed Fan Cooled TEFC or Open Drip Proof ODP motors. Pumps are not self-priming and require flooded suction.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.