Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25-in. x 1-in. Stainless 7/8 HP 12V Pump

  • Mfr # 12DC-98

  • Zoro # G013324039


product price: $2,828.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
12V DC
Housing Material
Stainless Steel
Length
15.5 in
Width
7.9 in
Height
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12DC-98
Zoro #
G013324039
UPC #
726846513961
Country of Origin
United States

Dimensions

Length
15.5 in
Width
7.9 in
Height
8.5 in

Details

Voltage - Pumps
12V DC
Housing Material
Stainless Steel

Description

AMT 12 Volt DC Washdown pumps are designed for OEM, chemical processing septic service, pumper and marine applications requiring a DC motor. The motor has a one hour duty rating and is furnished with a stainless steel shaft. This washdown duty pump is available in a variety of construction and seal materials to meet your specifications. Pull-from-rear design for easy servicing without disturbing any piping. Stainless Steel impeller maximizes performance. Pumps are not self-priming and require flooded suction. Premium 12 Volt DC washdown duty motors are built to handle washdown and damp/wet environments. The motor features epoxy paint, condensate drains, interior coating to protect against moisture or corrosion, special shaft seals to retard water, 12 Volt DC stud connections with o-ring seals, oversized brushes assuring longer brush life and base mount. Units are not submersible in liquids.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.