1.25-in. x 1-in. Stainless Electric Straight w/ 1/2 HP 1PH ODP

  • Mfr # 4893-98

  • Zoro # G713323783


product price:  $950.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
115/230V
Height
8.6 in
Seal Material
Viton
Width
8.2 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4893-98
Zoro #
G713323783
UPC #
726846502293
Country of Origin
United States

Dimensions

Height
8.6 in
Width
8.2 in
Length
14 in
Inlet/Outlet Size
1.25 in x1 in

Details

Voltage - Pumps
115/230V
Seal Material
Viton
Housing Material
Stainless Steel

Description

AMT High Head End Suction Centrifugal pumps are designed for continuous-duty OEM, Industrial/Commercial and processing applications including circulation, chemical processing, liquid transfer, and pressure boosting. These heavy duty high pressure pumps are available in a variety of construction and seal materials to meet your specification. Pull-from-rear design for easy servicing without disturbing any piping. Closed impeller maximizes performance. Pumps are close coupled to Totally Enclosed Fan Cooled TEFC or Open Drip Proof ODP motors. Pumps are not self-priming and require flooded suction.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.