1.25-in. x 1-in. Stainless Electric Straight w/ 1HP 3PH TEFC

  • Mfr # 5023-98

  • Zoro # G313323916


product price:  $1,265.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
208-230/260V
Length
13.6 in
Inlet/Outlet Size
1.25 in x1 in
Seal Material
Viton
Height
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5023-98
Zoro #
G313323916
UPC #
726846545641
Country of Origin
United States

Dimensions

Length
13.6 in
Inlet/Outlet Size
1.25 in x1 in
Height
8.4 in
Width
9.7 in

Details

Voltage - Pumps
208-230/260V
Seal Material
Viton
Housing Material
Stainless Steel

Description

AMT Straight Centrifugal Pumps are designed for continuous-duty OEM, Industrial/Commercial and Processing applications including dirty water circulation, liquids containing particles and solids up to 1/8 diameter for chemical processing and liquid transfer. These straight centrifugal heavy duty industrial pumps are available in a variety of construction and seal materials to meet your specification. Pull from rear design for easy servicing without disturbing piping, in addition to a two piece impeller for easy clean out. Pumps are closed coupled to Totally Enclosed Fan Cooled TEFC motors. Pumps are not self-priming and require flooded suction. Pumps are not self-priming and require flooded suction.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.