
1.5-in. Cast Iron Self-Priming Electric w/ 2HP 1PH ODP
Mfr # 2828-95
Zoro # G113324038
product price: $902.00
/ea
Free Shipping & Returns
Key Features
Voltage - Pumps
115/230V
Seal Material
Buna-N
Height
9.9 in
Width
7.3 in
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2828-95
Zoro #
G113324038
UPC #
726846500541
Country of Origin
United States
Dimensions
Height
9.9 in
Width
7.3 in
Length
18 in
Size
1.5 in
Details
Voltage - Pumps
115/230V
Seal Material
Buna-N
Housing Material
Cast Iron
Description
This line of AMT Self-Priming Centrifugal pumps is designed for industrial and commercial applications requiring high volume liquid transfer, waste water drainage and processing. Pumps are designed to handle liquids with solids content or dissolved solids and debris. These pumps feature a self-cleaning clog resistant impeller capable of handling up to 3/8 diameter semi-solids. Built-in flapper/check valve enables consistent self-priming to 20 feet. Dual volute design reduces radial load on motor. Stainless steel models are especially effective in applications where rust and/ or corrosion can develop in systems and also are highly resistant to erosion and chemicals.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.