Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-in. Engine Driven Diaphragm Pump w/ Honda GX120

  • Mfr # 338G-96

  • Zoro # G213323832


product price: $2,325.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Sand Cast Aluminum
Inlet/Outlet
2 in
Overall Height
23.2 in
Overall Length
43.4 in
Overall Width
22.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338G-96
Zoro #
G213323832
UPC #
726846517907
Country of Origin
United States

Dimensions

Overall Height
23.2 in
Overall Length
43.4 in
Overall Width
22.1 in

Details

Housing Material - Pumps
Sand Cast Aluminum
Inlet/Outlet
2 in

Description

The AMT line of Diaphragm pumps features a 2-stage, heavy duty forged gear driven transmission. Often referred to as Mud or Sludge Pumps, diaphragm pumps are designed to pump mud, slurry, sewage and thick liquids that have the ability to flow. AMT Diaphragm pumps are available with a choice of drivers to meet your application requirements: gasoline, diesel or single or three phase electric motor. Built-in check valve assures self-priming to 20 feet after initial prime. Heavy duty forged gear driven transmission is designed to operate pump at 40 strokes per minute for electric motor models and 60 strokes per minute for engine driven models. Each unit includes a 2 or 3 NPT steel suction strainer, two NPT nipples and a wheel kit for portability. Models 337E-K6, 337H-K6, 338E-K6 and 338G-K6 are kits provided less motor or engine. Suction and discharge port sizes cannot be reduced.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.