Zoro Homepage

2-in. Polypropelene Engine Driven AG/Dewatering Pump w/ Honda GX160

  • Mfr # 382H-99

  • Zoro # G513329688


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

HP
5
Material of Construction
Thermoplastic
Height
12.7 in
Length
18.8 in
Width
15.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382H-99
Zoro #
G513329688
UPC #
726846508479
Country of Origin
China

Dimensions

Height
12.7 in
Length
18.8 in
Width
15.6 in
Size
2 in

Details

HP
5
Material of Construction
Thermoplastic
Seal Material
Buna-N

Description

The AMT line of Engine Driven Dewatering pumps offers economy, durability, portability and performance all in one neat package. Ideal for dirty water dewatering, irrigation, spraying, washdown and agricultural applications. Pumps are designed to handle liquids with solids content or dissolved solids and debris. Cast iron pumps feature dual volute design that reduces radial load on engine. Built-in check valve enables constant self-priming to 20 feet. Pump construction materials available in cast iron or corrosive resistant polypropylene components featuring removeable/replaceable volute and impeller. Pumps are available with Honda, Kohler, or LCT Storm Force Gasoline engines. Viton, EPDM and Silicon Carbide mechanical seal options are available on specific models.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.