Zoro Homepage

3-in. Engine Driven Trash Pump w/ 8HP LCT 306CC

  • Mfr # 3S9XLR

  • Zoro # G613324002


product price: $1,149.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Length
31 in
Height
23.6 in
Width
22.5 in
Housing Material
Cast Aluminum
Seal Material
Silicon Carbide/Viton w/EPDM/EPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3S9XLR
Zoro #
G613324002
UPC #
726846547980
Country of Origin
United States

Dimensions

Length
31 in
Height
23.6 in
Width
22.5 in
Size
3 in

Details

Housing Material
Cast Aluminum
Seal Material
Silicon Carbide/Viton w/EPDM/EPR
HP - Pumps
8

Description

IPT Portable High Volume, Self-priming Centrifugal Trash pumps include easy cleanout with replaceable cast iron impeller and volute that resist abrasion/wear. Pumps are designed to handle liquids with solids content or dissolved solids and debris. All pumps feature aluminum housing, cast iron wearparts, built-in check valve, suction strainer and heavy duty steel roll frame. Heavy duty cast iron flanges with male NPT threads that rotates in 90° increments. Easy access fill plug on discharge port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.