Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-in. x 230VAC TEFC Cast Bronze Coolant Pump

  • Mfr # 4231-97

  • Zoro # G513329664


product price: $410.54
/ea
Free Shipping & Returns

Key Features

Voltage
230V
Body Material
Cast Bronze
Length (In.)
5.3 in
Width (In.)
4.4 in
Height (In.)
12.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4231-97
Zoro #
G513329664
UPC #
726846501524
Country of Origin
United States

Dimensions

Length (In.)
5.3 in
Width (In.)
4.4 in
Height (In.)
12.4 in
Size
3/8 in

Details

Voltage
230V
Body Material
Cast Bronze

Description

The AMT Bronze Coolant/Recirculating pump has been manufactured for a wide variety of Industrial/Commercial Coolant, Cleaning Solutions and Recirculating applications. The absence of a bottom bearing makes the unit ideal for handling erosive liquids and fine contaminants. A 36 3-conductor power cord is included. NOTE: The motor on this pump is not intended to be submerged in liquid. The liquid level should always be at least 2 below motor bottom. Maximum depth of liquid is 6.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.