Zoro Homepage

Centrifugal Pump

  • Mfr # 2761-99

  • Zoro # G315890867


product price: $1,777.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 60 ft of Head (Maximum)
71 gpm
Flow Rate @ 50 ft of Head (Maximum)
85 gpm
Flow Rate @ 30 ft of Head (Maximum)
122 gpm
Impeller Design
Semi-Open
Flow Rate @ 90 ft of Head (Maximum)
20 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2761-99
Zoro #
G315890867
UPC #
726846502965
Country of Origin
United States

Dimensions

Overall Height
10.9 in
Sized for Horsepower
3 hp
Solid Diameter (Maximum)
0.38 in
Shaft Outside Diameter
3/4 in
Overall Length
15.7 in
Manufacturer Warranty Length
1 yr Limited
Compatible Discharge Pipe Size
2 in
Overall Width
7.5 in
Compatible Intake Pipe Size
2 in

Details

Flow Rate @ 60 ft of Head (Maximum)
71 gpm
Flow Rate @ 50 ft of Head (Maximum)
85 gpm
Flow Rate @ 30 ft of Head (Maximum)
122 gpm
Impeller Design
Semi-Open
Flow Rate @ 90 ft of Head (Maximum)
20 gpm
Best Efficiency Flow
8,100 gph
Priming
Self-Priming
Impeller Material
Stainless Steel
Item
Centrifugal Pump
Flow Rate @ 80 ft of Head (Maximum)
45 gpm
Duty Cycle
Continuous
Specific Gravity (Maximum)
1
Flow Rate @ 70 ft of Head (Maximum)
65 gpm
Feet of Head (Minimum)
10 ft
Includes
Seal Head, Seat
Maximum Flow Rate
1,260 gph
Pumping Application
Chemical Processing, Dirty Water, Liquid, Water Circulation
Seal Type
Mechanical
Wetted Material
Rubber
System Pressure (Maximum)
75 psi
For Use With Potable Systems
No
Flow Rate @ 40 ft of Head (Maximum)
100 gpm
Maximum Media Temperature
200 Degrees F
Best Efficiency Head
84 ft
Compatible with Media Type
Chemicals, Dirty Water, Liquids, Water
NPSHr
20 ft of head
Discharge Type
NPT
Seal Material
Viton
Flow Rate @ 20 ft of Head (Maximum)
135 gpm
Suction Lift (Maximum)
20 ft
Minimum Media Temperature
40 Degrees F
Minimum Flow Rate
1,260 gph
Maximum Feet of Head
84 ft
Intake Type
NPT
Shaft Material
Stainless Steel
Pump Housing Material
Stainless Steel

Description

Centrifugal Pump, Pump Housing Material Stainless Steel, Sized for Horsepower 3 hp, Flow Rate @ 10 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 135 gpm, Flow Rate @ 30 ft of Head (Maximum) 122 gpm, Flow Rate @ 40 ft of Head (Maximum) 100 gpm, Maximum Feet of Head 84 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 2 in, Suction Lift (Maximum) 20 ft, Shaft Outside Diameter 3/4 in, Priming Self-Priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.