Zoro Homepage

Centrifugal Pump

  • Mfr # 3391-99

  • Zoro # G315890560


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 50 ft of Head (Maximum)
191 gpm
Maximum Flow Rate
1,500 gph
Flow Rate @ 80 ft of Head (Maximum)
120 gpm
Shaft Outside Diameter
1 1/8 in
Compatible Intake Pipe Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3391-99
Zoro #
G315890560
UPC #
726846509094
Country of Origin
United States

Dimensions

Shaft Outside Diameter
1 1/8 in
Compatible Intake Pipe Size
3 in
Overall Length
21.6 in
Solid Diameter (Maximum)
0.75 in
Manufacturer Warranty Length
1 yr Limited
Sized for Horsepower
7 1/2 hp
Compatible Discharge Pipe Size
3 in
Overall Height
12 in
Overall Width
8.1 in

Details

Flow Rate @ 50 ft of Head (Maximum)
191 gpm
Maximum Flow Rate
1,500 gph
Item
Centrifugal Pump
Flow Rate @ 80 ft of Head (Maximum)
120 gpm
System Pressure (Maximum)
75 psi
Best Efficiency Flow
17,100 gph
Minimum Flow Rate
1,500 gph
Flow Rate @ 30 ft of Head (Maximum)
245 gpm
Impeller Material
Cast Iron
Flow Rate @ 10 ft of Head (Maximum)
285 gpm
Seal Type
Mechanical
Compatible with Media Type
Debris, Solids Content/Dissolved Solids
Flow Rate @ 60 ft of Head (Maximum)
165 gpm
Flow Rate @ 90 ft of Head (Maximum)
60 gpm
Flow Rate @ 15 ft of Head (Maximum)
290 gpm
Includes
Casing Kit with Buna Flapper
Best Efficiency Head
92 ft
Specific Gravity (Maximum)
1
Wetted Material
Rubber
Flow Rate @ 100 ft of Head (Maximum)
0 gpm
Minimum Media Temperature
40 Degrees F
Pumping Application
Basements, Excavations, Irrigation and Dewatering, Non-Abrasive Liquid, Non-Flammable Liquid
Pump Housing Material
Cast Iron
Maximum Feet of Head
92 ft
Feet of Head (Minimum)
10 ft
Intake Type
NPT
Flow Rate @ 70 ft of Head (Maximum)
160 gpm
Suction Lift (Maximum)
20 ft
Flow Rate @ 40 ft of Head (Maximum)
220 gpm
Maximum Media Temperature
180 Degrees F
NPSHr
10 ft of head
For Use With Potable Systems
No
Flow Rate @ 20 ft of Head (Maximum)
265 gpm
Seal Material
Buna-N
Priming
Self-Priming
Shaft Material
Steel
Duty Cycle
Continuous
Discharge Type
NPT

Description

Centrifugal Pump, Pump Housing Material Cast Iron, Sized for Horsepower 7 1/2 hp, Flow Rate @ 10 ft of Head (Maximum) 285 gpm, Flow Rate @ 20 ft of Head (Maximum) 265 gpm, Flow Rate @ 30 ft of Head (Maximum) 245 gpm, Flow Rate @ 40 ft of Head (Maximum) 220 gpm, Maximum Feet of Head 92 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 3 in, Compatible Discharge Pipe Size 3 in, Suction Lift (Maximum) 20 ft, Shaft Outside Diameter 1 1/8 in, Priming Self-Priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.