Zoro Homepage

Centrifugal Pump

  • Mfr # 3694-98

  • Zoro # G615890666


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Duty Cycle
Continuous
Priming
Manual
Flow Rate @ 15 ft of Head (Maximum)
80 gpm
Compatible Discharge Pipe Size
1 in
Feet of Head (Minimum)
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3694-98
Zoro #
G615890666
UPC #
726846501104
Country of Origin
United States

Dimensions

Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr Limited
Sized for Horsepower
1 19/20 hp
Shaft Outside Diameter
5/8 in
Overall Height
5.7 in
Compatible Intake Pipe Size
1 1/4 in
Overall Length
6.7 in
Overall Width
6.4 in

Details

Duty Cycle
Continuous
Priming
Manual
Flow Rate @ 15 ft of Head (Maximum)
80 gpm
Feet of Head (Minimum)
10 ft
Flow Rate @ 10 ft of Head (Maximum)
1.46 gpm
Wetted Material
Rubber
Discharge Rotation
360 Degrees
Item
Centrifugal Pump
Flow Rate @ 40 ft of Head (Maximum)
1.033 gpm
Seal Material
Viton
For Use With Potable Systems
No
Flow Rate @ 20 ft of Head (Maximum)
1.35 gpm
Minimum Flow Rate
20 gph
Flow Rate @ 30 ft of Head (Maximum)
1.2 gpm
System Pressure (Maximum)
75 psi
Includes
Carbon Elastomer, Ceramic Elastomer, Shaft Seal, Viton Elastomer
Maximum Media Temperature
200 Degrees F
Flow Rate @ 60 ft of Head (Maximum)
0.4167 gpm
NPSHr
10 ft of head
Discharge Type
NPT
Minimum Media Temperature
40 Degrees F
Impeller Material
Stainless Steel
Compatible with Media Type
Chemicals, Liquids
Seal Type
Mechanical
Best Efficiency Head
68 ft
Flow Rate @ 50 ft of Head (Maximum)
0.8 gpm
Pump Housing Material
Stainless Steel
Maximum Feet of Head
68 ft
Specific Gravity (Maximum)
1
Intake Type
NPT
Best Efficiency Flow
88 gph
Pumping Application
Chemical Processing, Circulation, Heating and Cooling, Liquid Transfer
Maximum Flow Rate
25 gph
Shaft Material
Stainless Steel

Description

Centrifugal Pump, Pump Housing Material Stainless Steel, Sized for Horsepower 1 19/20 hp, Flow Rate @ 10 ft of Head (Maximum) 1.46 gpm, Flow Rate @ 20 ft of Head (Maximum) 1.35 gpm, Flow Rate @ 30 ft of Head (Maximum) 1.2 gpm, Flow Rate @ 40 ft of Head (Maximum) 1.033 gpm, Maximum Feet of Head 68 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.