Coolant Pump
- Mfr # 4443-95
- Zoro # G424152122
product price:Â
$
1,036.99
/ea
Free Shipping & Returns
Key Features
Nameplate Voltage
208 to 230V AC
Immersion Depth (Maximum)
12.2 in
Flow Rate @ 15 ft of Head (Maximum, Water)
57 gpm
Horsepower
3/4 hp
Standards
UL Listed, CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4443-95
- Zoro #
- G424152122
- UPC #
- 726846501623
- Country of Origin
- United States
Dimensions
- Immersion Depth (Maximum)
- 12.2 in
- Base Diameter
- 9.2 in
- Discharge Diameter
- 1 1/2 in
- Inlet Diameter
- 1 1/2 in
Details
- Item
- Coolant Pump
- Nameplate Voltage
- 208 to 230V AC
- Flow Rate @ 15 ft of Head (Maximum, Water)
- 57 gpm
- Horsepower
- 3/4 hp
- Standards
- UL Listed, CSA
- Flow Rate (Maximum, Water)
- 67 gpm
- Feet of Head (Maximum)
- 32 ft
- System Pressure (Maximum)
- 13 psi
- Impeller Material
- Stainless Steel
- Operation
- Manual
- Phase
- Three
- Installation
- Pedestal-Mount
- Motor Enclosure
- Totally Enclosed Fan Cooled
- Media Temperature (Maximum)
- 200 Degrees F
- Pump Housing Material
- Cast Iron
Description
Coolant Pump, Nameplate Voltage 208 to 230V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Flow Rate (Maximum, Water) 67 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) Not Applicable, Flow Rate @ 10 ft of Head (Maximum, Water) Not Applicable, Flow Rate @ 15 ft of Head (Maximum, Water) 57 gpm, Immersion Depth (Maximum) 12.2 in, Impeller Material Stainless Steel, Base Diameter 9.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.